Shop All Needle Valves
Usa Industrials
Needle Valve, Straight Fitting Style
Mfr # ZUSA-VLV-99
Zoro # G8089944
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Tube Size 1/4"
- Connection FNPT
- Connection Type Female NPT
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-99
- Zoro # G8089944
- UPC # 193005978303
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/4" |
Length | 2 1/2 in |
Details
Connection | FNPT |
Connection Type | Female NPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Max. Flow | 0.7 gpm |
Item | Needle Valve |
Temp. Range | -65 to 450??F |
Handle Material | Stainless Steel |
Seal Material | PTFE |
Fitting Style | Straight |
Stem Type | Stainless Steel |
Temp. Rating | -65 Degrees to 450 Degrees F |
Seat Material | PTFE |
Body Style | Straight |
Max. Steam Pressure | 6,000 psi |
Stem Material | 316 Stainless Steel |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, Tube Size 1/4 in, FNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.7 gpm, Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-88)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-95)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-102)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-97)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- Usa Industrials Needle Valves