Shop All Needle Valves
Usa Industrials
Needle Valve, Straight Fitting Style
Mfr # ZUSA-VLV-97
Zoro # G8087327
original price:
$60.39
15% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection FNPT
- Connection Type Female NPT
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-97
- Zoro # G8087327
- UPC # 193005978280
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Length | 2 1/8 in |
Details
Connection | FNPT |
Connection Type | Female NPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Max. Flow | 0.35 gpm |
Item | Needle Valve |
Temp. Range | -65 to 450??F |
Fitting Style | Straight |
Stem Type | Stainless Steel |
Temp. Rating | -65 Degrees to 450 Degrees F |
Seal Material | PTFE |
Handle Material | Stainless Steel |
Body Style | Straight |
Max. Steam Pressure | 6,000 psi |
Stem Material | 316 Stainless Steel |
Seat Material | PTFE |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Tube Size 1/4 in, FNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 6,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.35 gpm, Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- DURAVIT Vario Connecting Bend Outlet Vertical White (8990250000)
- PRIME-LINE Shower Door Bottom Seal, For Frameless Doors, 3/8 in., Clear Vinyl Single Pack (M 6264)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-101)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-100)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-95)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-99)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-103)
- ANCHOR FLUID POWER 1/2" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/2-1)
- Usa Industrials Valves