Shop All Needle Valves
Usa Industrials
Needle Valve, Angled Fitting Style, 316 SS
Mfr # ZUSA-VLV-92
Zoro # G8087336
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/8"
- Connection Compression
- Connection Type Compression
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-92
- Zoro # G8087336
- UPC # 193005978235
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/8" |
Length | 2 in |
Details
Connection | Compression |
Connection Type | Compression |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Max. Flow | 0.09 gpm |
Item | Ball Valve |
Handle Material | Stainless Steel |
Fitting Style | Angled |
Seal Material | PTFE |
Stem Type | Stainless Steel |
Temp. Rating | -65 Degrees to 450 Degrees F |
Temp. Range | -65 to 450??F |
Max. Steam Pressure | 6,000 psi |
Seat Material | PTFE |
Body Style | Tee |
Stem Material | 316 Stainless Steel |
Description
Ball Valve, Angled, Body Material 316 Stainless Steel, Pipe Size Not Applicable, Tube Size 1/8 in, Compression Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.09 gpm, Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- GRUVLOK Butterfly Valve (1330026105)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-103)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-100)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-88)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-97)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- PARKER Needle Valve, 3/8 In., Compressn-Compressn (NV105C-6)
- Usa Industrials Needle Valves