Shop All Needle Valves
Usa Industrials
Needle Valve, Angled Fitting Style, 316 SS
Mfr # ZUSA-VLV-101
Zoro # G8087887
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection FNPT
- Connection Type Female NPT
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-101
- Zoro # G8087887
- UPC # 193005978327
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Length | 2 1/8 in |
Details
Connection | FNPT |
Connection Type | Female NPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Max. Flow | 0.35 gpm |
Item | Needle Valve |
Temp. Range | -65 to 450??F |
Stem Type | Stainless Steel |
Seal Material | PTFE |
Temp. Rating | -65 Degrees to 450 Degrees F |
Fitting Style | Angled |
Handle Material | Stainless Steel |
Max. Steam Pressure | 6,000 psi |
Stem Material | 316 Stainless Steel |
Body Style | Tee |
Seat Material | PTFE |
Description
Needle Valve, Angled, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Tube Size 1/4 in, FNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.35 gpm, Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- WATTS Water Pressure Reducing Valve, 30 psi (3/4 LFU5B-LP-Z3)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- FLUIDFIT Fitting, Fluidfit, Union "Y", 1/4" (HUY1/4-1/4)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-89)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-90)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-97)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- Usa Industrials Needle Valves