Shop All Needle Valves
Usa Industrials
Needle Valve, Angled Fitting Style, 316 SS
Mfr # ZUSA-VLV-100
Zoro # G8088955
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 1/4"
- Connection FNPT
- Connection Type Female NPT
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-100
- Zoro # G8088955
- UPC # 193005978310
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Length | 2 in |
Details
Connection | FNPT |
Connection Type | Female NPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Max. Flow | 0.2 gpm |
Item | Needle Valve |
Handle Material | Stainless Steel |
Fitting Style | Angled |
Temp. Range | -65 to 450??F |
Stem Type | Stainless Steel |
Seal Material | PTFE |
Temp. Rating | -65 Degrees to 450 Degrees F |
Stem Material | 316 Stainless Steel |
Max. Steam Pressure | 6,000 psi |
Seat Material | PTFE |
Body Style | Tee |
Description
Needle Valve, Angled, Body Material 316 Stainless Steel, Pipe Size 1/8 in, Tube Size 1/4 in, FNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.2 gpm, Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-12)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-101)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-89)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-102)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-97)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-90)
- DYNAMIC Needle Valve, SAE, #6-1 (450655)
- Usa Industrials Valves