Shop All Rubber Sheets & Strips
Usa Industrials
Natural Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 12"L
Mfr # BULK-RS-NAT40-12
Zoro # G2420645
product price: $38.19
/ea
Sold in multiples of 2 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Rubber Thickness 1/4 in
- Durometer 40 A
- Rubber Material Natural Rubber
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NAT40-12
- Zoro # G2420645
- UPC # 193005098810
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Width | 3 ft |
Length | 1 ft |
Details
Item | Rubber Sheet |
Material | Natural Rubber |
Rubber Thickness | 1/4 in |
Durometer | 40 A |
Rubber Material | Natural Rubber |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Description
Natural Rubber Sheet,No Adhesive,40A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 6" W x 10 ft. L (ZUSANSR-FR-257)
- USA INDUSTRIALS Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 1" W x 10ft. L (BULK-RS-H60-150)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- Usa Industrials Rubber Sheets & Strips