Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15554
Zoro # G804850785
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Color Brass
- Class Class 250
- For Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15554
- Zoro # G804850785
- UPC # 193005234911
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3 1/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 x 3 1/8 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size B | 2"-11-1/2 |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2"-11-1/2 |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 In.-11-1/2, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV150TH)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- ZORO SELECT 3" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (889-120C)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- Usa Industrials Brass Pipe Fittings