Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15550
Zoro # G004850707
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Material Grade C38500
- Maximum Operating Pressure 400 psi
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15550
- Zoro # G004850707
- UPC # 193005234874
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Overall Length | 2 1/16 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size A | 3/4 in -14 |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Bend Nominal Dimensions | 1 3/4 x 2 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000SK, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-1p-17100)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3-1/2 In (454016)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- USA INDUSTRIALS Elbow, Brass (ZUSA-PF-15517)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15544)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- ANDERSON METALS 3/4 in. FIP in. X 3/4 in. D FIP Brass Tee (738101-12AH)
- Usa Industrials Brass Pipe Fittings