Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15528
Zoro # G404850932
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Low Lead Certified Standard Not Compliant
- Fitting Thread Size B 1 1/2"-11-1/2
- Fitting Side B Nominal Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15528
- Zoro # G404850932
- UPC # 193005234652
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Thread Size B | 1 1/2"-11-1/2 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2"-11-1/2 |
Bend Nominal Dimensions | 2 2/3 x 2 1/7 |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11-1/2, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- MOEN Faucet Parts (155891BG)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- THRIFCO PLUMBING 1/2 90 Ell Brass Barstock (5316004)
- Usa Industrials Fittings