Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15526
Zoro # G304850841
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Standards ANSI B16.15, ASME B1.20.1
- Fitting Side A Nominal Pipe Size 1 in
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15526
- Zoro # G304850841
- UPC # 193005234638
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Overall Length | 1 5/8 in |
Fitting Thread Size B | 1"-11-1/2 |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Thread Size A | 1"-11-1/2 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Bend Nominal Dimensions | 2 x 1 2/3 |
Fitting Pipe Size | 1 in x 1 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- ZORO SELECT 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV7)
- PRIME-LINE Guide Shower Door Btm Clear (M 6144)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- ANDERSON METALS Brass Insert/Delrin Sleeve 1/4 (710559-04)
- Usa Industrials Brass Pipe Fittings