Shop All Brass Pipe Fittings
Usa Industrials
Metal Pipe Fittings, Brass
Mfr # ZUSA-PF-15525
Zoro # G804850846
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Pipe Fitting Material Brass
- Fitting Side B Gender Female
- Includes Seal No
- Application Air, Natural Gas, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15525
- Zoro # G804850846
- UPC # 193005234621
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Overall Length | 1 1/2 in |
Bend Nominal Dimensions | 1 5/8 x 1 1/2 |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Outside Diameter | 1 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Straight, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- MOEN Extension Kit (174290)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- USA INDUSTRIALS Elbow, Brass (ZUSA-PF-15517)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- Usa Industrials Brass Pipe Fittings