Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Socket, 304 SS
Mfr # ZUSA-VLV-3
Zoro # G7943115
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material 304 Stainless Steel
- Body Style Straight
- Tube Size 1/4 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-3
- Zoro # G7943115
- UPC # 193005436001
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/4 in |
Overall Length | 2.45 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-146)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-77)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-195)
- LEGEND VALVE 1/2" T2005 NL MIPxPEX BALL VLV (101-590NL)
- Usa Industrials Valves