Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Socket, 304 SS
Mfr # ZUSA-VLV-2
Zoro # G7943614
original price:
$21.88
6% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material 304 Stainless Steel
- Body Style Straight
- Tube Size 1/4 in
- Temp. Range -20 to 350??F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-2
- Zoro # G7943614
- UPC # 193005435998
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 1/4 in |
Overall Length | 2.2 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- ZURN 3/4" Pipe Copper Crimp Clamp Ring (QCR4XPC)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-208)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-70)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-3)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-140)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1-1/2" FNPT (ZUSA-VLV-40)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- Usa Industrials Valves