Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Push, Acetal
Mfr # ZUSA-VLV-72
Zoro # G7877022
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Acetal
- Body Style 2-Way
- Tube Size 1/4"
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-72
- Zoro # G7877022
- UPC # 193005978037
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 2.01 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Acetal, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 115 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Acetal, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- LEGEND VALVE 4" T-19 SCREEN (900-387)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-51)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-181)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1/2" Female NPT (ZUSA-VLV-14)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-200)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-143)
- APOLLO BV, 2in. NPT, FP, Bronze, Latch (77-108-27)
- Usa Industrials Valves