Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # ZUSA-VLV-84
Zoro # G7869128
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4"
- Max. Pressure 1,500 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-84
- Zoro # G7869128
- UPC # 193005978150
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Overall Length | 1.85 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- MUELLER UNION GALVANIZED 2-1/2"" (511-709BC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202E)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-50)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-207)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-30)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-181)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-147)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-157)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- Usa Industrials Ball Valves