Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-58
Zoro # G1957474
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material 304 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4"
- Ball Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-58
- Zoro # G1957474
- UPC # 193005977795
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 1/4" |
Overall Length | 4.75 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- HONEYWELL 220736B 2 Spdt Aux Switches For (220736B)
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-137)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-147)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-3)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-73)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- Usa Industrials Valves