Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-53
Zoro # G1957316
original price:
$23.69
4% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material 304 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4"
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-53
- Zoro # G1957316
- UPC # 193005977740
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 1/4" |
Overall Length | 2.2 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222014)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DIXON Cam and Groove Adapter, Socket Weld SS, 3" (300AWSPSS)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-139)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-151)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-160)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-140)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-147)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-74)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- Usa Industrials Valves