Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-49
Zoro # G1957246
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size 1"
- Body Material 304 Stainless Steel
- Body Style 1-Way
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-49
- Zoro # G1957246
- UPC # 193005977702
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1/4" |
Overall Length | 5.55 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-3-RWN-304)
- DANCO Danco 36162W Screen Faucet Aerator (4138004)
- ZORO SELECT 1-1/2" FNPT 316 SS Union (600U111N112)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-62)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-150)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-74)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-181)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/4" Size (06S011N03034)
- Usa Industrials Valves