Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-145
Zoro # G700715959
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Stem Material 304 Stainless Steel
- Temp. Range 0 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-145
- Zoro # G700715959
- UPC # 193005313647
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4 in |
Overall Length | 3.88 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- ZORO SELECT 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P488)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-52)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-62)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-65)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- Usa Industrials Valves