Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, NPT, 304 SS
Mfr # ZUSA-VLV-136
Zoro # G800716009
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Overall Length 5.59 in
- Handle Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-136
- Zoro # G800716009
- UPC # 193005313739
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 5.59 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-5)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-139)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-75)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-145)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- LEGEND VALVE 1-1/2" S-600 PVC BALL VLV-NSF (201-457)
- Usa Industrials Ball Valves