Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, Flange, 316 SS
Mfr # ZUSA-VLV-183
Zoro # G300715953
product price: $1,165.99
/ea
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material 316 Stainless Steel
- Body Style Straight
- Features Stainless Steel Flanged Ball Valves
- Ball Material 201 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-183
- Zoro # G300715953
- UPC # 193005312947
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 7.99 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P445)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312RB)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- DANCO Trim/Fit Toilet Lever Wh (9D00088593)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-58)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-145)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-147)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- Usa Industrials Valves