Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, Brass
Mfr # ZUSA-VLV-200
Zoro # G100715986
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Body Material Brass
- Body Style Straight
- Stem Material Brass
- Max. Steam Pressure 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-200
- Zoro # G100715986
- UPC # 193005312329
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Overall Length | 4.02 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011340)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-157)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-65)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- Usa Industrials Valves