Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, Brass
Mfr # ZUSA-VLV-195
Zoro # G700715973
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Brass
- Body Style Straight
- Ball Material Zinc-Plated Steel
- Handle Material Chrome-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-195
- Zoro # G700715973
- UPC # 193005312275
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1.81 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501C)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-178)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT (ZUSA-VLV-34)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1/2" Female NPT (ZUSA-VLV-14)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-58)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- Usa Industrials Ball Valves