Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, 304 SS
Mfr # ZUSA-VLV-157
Zoro # G600715998
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Body Seal Material PTFE
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-157
- Zoro # G600715998
- UPC # 193005312114
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2.2 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- KOHLER Handle Assembly, Left (1422699-BN)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-45)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-200)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1" Female NPT (ZUSA-VLV-16)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-65)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-84)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- Usa Industrials Ball Valves