Shop All Ball Valves
Usa Industrials
Manual 2-Way Ball Valve, BSPT, 304 SS
Mfr # ZUSA-VLV-143
Zoro # G700716000
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material 304 Stainless Steel
- Body Style Straight
- Ball Material 304 Stainless Steel
- Handle Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-143
- Zoro # G700716000
- UPC # 193005313661
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 3.27 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Thermostatic Valve with Volume Control, Polished Brass (KS36320V)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- APOLLO PEX 3/8 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC3810PK)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-145)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-51)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-77)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-30)
- CHICAGO VALVES AND CONTROLS 3/4", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1006)
- Usa Industrials Ball Valves