Shop All Round Standoffs
Usa Industrials
Male-Female Threaded Round Standoff - Aluminum - 1/4 OD x 1/2 Long - 8-32 Thread
Mfr # BULK-SNDF-618
Zoro # G509265426
product price: $0.53
/ea
Sold in multiples of 1000 for $530.00
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1/2 in
- Standoff Gender Male-Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-618
- Zoro # G509265426
- Country of Origin United States
- Category Round Standoffs
Dimensions
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Tensile Strength (PSI) | 45,000 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0125)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 12" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.1200)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 20 PK (60788)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.031.0050)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-100)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0204-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140408RMBN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-100AL)
- Usa Industrials Round Standoffs