Shop All Round Standoffs
Usa Industrials
Male-Female Threaded Round Standoff - Aluminum - 1/4 OD x 1 Long - 8-32 Thread
Mfr # BULK-SNDF-610
Zoro # G809265355
product price: $0.65
/ea
Sold in multiples of 1000 for $650.00
$650.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Gender Male-Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-610
- Zoro # G809265355
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Tensile Strength (PSI) | 45,000 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04360.062.0375)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.056.0225)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.040.0008)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK (ZA0172-SS32)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Black (OEMK-FM100BL)
- CRIMSON Round Standoffs, M6 Thrd Sz, 25 mm Bd L (HSO625)
- GYFORD DÉCOR Round Standoffs, 1 in Bd L, Aluminum Satin Anodized, 1 in OD (SOCP-9100)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum 1/4 in OD (140406RFA)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- Usa Industrials Round Standoffs