Shop All Round Standoffs
Usa Industrials
Male-Female Threaded Round Standoff - 18-8 Stainless Steel - 1/4 OD x 5/8 Long - 8-32 Thread
Mfr # BULK-SNDF-346
Zoro # G109269831
product price: $0.99
/ea
Sold in multiples of 500 for $495.00
$495.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Gender Male-Female
- Standoff Material 18-8 Stainless Steel
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-346
- Zoro # G109269831
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | 18-8 Stainless Steel |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 1000 PK (M78014)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01299)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-075AL)
- GYFORD Single Bottle Wine Peg Kit (WPK-SINGLE)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140406RMBN)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-3-1)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-8)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0132-ALBLK)
- Usa Industrials Round Standoffs