Shop All Round Standoffs
Usa Industrials
Male-Female Threaded Round Standoff - 18-8 Stainless Steel - 1/4 OD x 1/2 Long - 4-40 Thread
Mfr # BULK-SNDF-360
Zoro # G109269886
product price: $0.99
/ea
Sold in multiples of 500 for $495.00
$495.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 1/2 in
- Standoff Gender Male-Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-360
- Zoro # G109269886
- Country of Origin United States
- Category Round Standoffs
Dimensions
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK (0550013CN)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07101)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140604RFN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040888GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040344GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040244GR)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP055)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- Usa Industrials Round Standoffs