Shop All Hex Standoffs
Usa Industrials
Male-Female Threaded Hex Standoff - Aluminum - 3/8 Hex x 9/16 Long - 8-32 Thread
Mfr # BULK-SNDF-712
Zoro # G809265706
product price: $0.53
/ea
Sold in multiples of 1000 for $530.00
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male-Female
- Thread Size #8-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SNDF-712
- Zoro # G809265706
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 9/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Hex Standoff |
Standoff Gender | Male-Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless steel (3532-10GK)
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0250)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45541)
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W (ZSNDF-153)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W (ZSNDF-101)
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W (ZSNDF-174)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101304HFA)
- Usa Industrials Hex Standoffs