Shop All Machine Screws
Usa Industrials
M8-1.25 x 20 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-309
Zoro # G401011206
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-309
- Zoro # G401011206
- UPC # 193005328542
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Drive Size | #4 |
Head Height | 6.1 mm |
Dimensional Standards | DIN 7985 |
Head Width | 16 mm |
Screw Size | M8 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Includes Washer | No |
Includes Nut | No |
Thread Type | Coarse |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK10, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8, Fastener Length 20 mm, Head Width 16 mm, Head Height 6.1 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.056.0225)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54805)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (Z9273)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-803)
- USA INDUSTRIALS M6-1.00 x 10 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-495)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- USA INDUSTRIALS M4-0.70 x 5 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-462)
- USA INDUSTRIALS M4-0.70 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-258)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- Usa Industrials Machine Screws