Shop All Machine Screws
Usa Industrials
M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK
Mfr # ZSCRW-293
Zoro # G401010872
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-293
- Zoro # G401010872
- UPC # 193005318512
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Drive Size | #3 |
Head Height | 4.7 mm |
Dimensional Standards | DIN 7985 |
Head Width | 12 mm |
Screw Size | M6 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Thread Direction | Right Hand |
Includes Nut | No |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK25, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 12 mm, Head Width 12 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.013.0050)
- USA INDUSTRIALS M6-1.00 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-294)
- USA INDUSTRIALS M6-1.00 x 90 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 5 PK (ZSCRW-305)
- USA INDUSTRIALS M6-1.00 x 80 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK (ZSCRW-304)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-799)
- USA INDUSTRIALS #10-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-382)
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- Usa Industrials Machine Screws