Shop All Socket Head Cap Screws
Usa Industrials
M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 50 PK
Mfr # ZSCRW-171
Zoro # G401011039
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Metric
- Fastener Length 10 mm
- Drive Size 4 mm
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-171
- Zoro # G401011039
- UPC # 193005313166
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Screw Length | 10 mm |
Drive Size | 4 mm |
Head Height | 3.3 mm |
Dimensional Standards | ISO 7380 |
Minimum Thread Length | 10 mm |
Head Diameter | 10.5 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U01062.037.0075)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.050.0125)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04360.050.0800)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 18 mm Length, 25 PK (ZSCRW-175)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 50 PK (ZSCRW-174)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-129)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-123)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-30)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length (SCX216065-001P1)
- Usa Industrials Socket Head Cap Screws