Shop All Machine Screws
Usa Industrials
M5-0.80 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK
Mfr # ZSCRW-274
Zoro # G301010781
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-274
- Zoro # G301010781
- UPC # 193005318321
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 6 mm |
Drive Size | #2 |
Head Height | 3.9 mm |
Dimensional Standards | DIN 7985 |
Head Width | 10 mm |
Screw Size | M5 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Includes Nut | No |
Includes Washer | No |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 6 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M8C35KCS)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.150.1000)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M410MPP188B)
- USA INDUSTRIALS M5-0.80 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-276)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-282)
- USA INDUSTRIALS M6-1.00 x 80 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK (ZSCRW-304)
- USA INDUSTRIALS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-395)
- USA INDUSTRIALS 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-411)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0604SPP188)
- Usa Industrials Machine Screws