Shop All Socket Head Cap Screws
Usa Industrials
M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 mm Length, 25 PK
Mfr # ZSCRW-694
Zoro # G001011040
product price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 4 mm
- Drive Size 2.50 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-694
- Zoro # G001011040
- UPC # 193005312060
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 4 mm |
Screw Length | 3 mm |
Drive Size | 2.50 mm |
Head Height | 2.2 mm |
Minimum Thread Length | 4 mm |
Head Diameter | 7.6 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4, Minimum Thread Length 4 mm, Fastener Length 4 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063) (66064)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.100.0600)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-74)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK (ZSCRW-153)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-68)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-96)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79804)
- Usa Industrials Socket Head Cap Screws