Shop All Machine Screws
Usa Industrials
M4-0.7 x 6 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-1816
Zoro # G709260283
Sold in multiples of 2500 for $525.00
$525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards JIS-B 1111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-1816
- Zoro # G709260283
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.7 |
Fastener Length | 6 mm |
Drive Size | #2 |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | JIS-B 1111 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- ZORO SELECT #4-40 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0087)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-789)
- USA INDUSTRIALS M4-0.70 x 5 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-462)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- Usa Industrials Machine Screws