Shop All Machine Screws
Usa Industrials
M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK
Mfr # ZSCRW-249
Zoro # G801010588
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3.5-0.60
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-249
- Zoro # G801010588
- UPC # 193005318062
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3.5-0.60 |
Fastener Length | 8 mm |
Drive Size | #2 |
Head Height | 2.8 mm |
Head Width | 7 mm |
Dimensional Standards | DIN 7985 |
Screw Size | M3.5 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Includes Nut | No |
Includes Washer | No |
Thread Direction | Right Hand |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK100, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3.5, Fastener Length 8 mm, Head Width 7 mm, Head Height 2.8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1"-8 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L (FB3HEXB18212)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1496KW)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK (800610-20-PK50)
- USA INDUSTRIALS M6-1.00 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-291)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- USA INDUSTRIALS #4-40 x 3/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-329)
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-216)
- USA INDUSTRIALS #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-798)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- ALLIED TITANIUM #10-24 x 1/2 in Torx Button Machine Screw, Plain Titanium (0082713)
- Usa Industrials Machine Screws