Shop All Machine Screws
Usa Industrials
M3-0.50 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK
Mfr # ZSCRW-454
Zoro # G001011255
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Passivated
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-454
- Zoro # G001011255
- UPC # 193005333058
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 20 mm |
Drive Size | #1 |
Head Height | 2.5 mm |
Head Width | 6 mm |
Dimensional Standards | DIN 7985 |
Screw Size | M3 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Includes Washer | No |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Thread Type | Coarse |
Includes Nut | No |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK100, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 20 mm, Head Width 6 mm, Head Height 2.5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48416)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-1032-S-12)
- USA INDUSTRIALS M4-0.70 x 5 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-462)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- USA INDUSTRIALS M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-476)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-390)
- USA INDUSTRIALS M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-429)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK (841565)
- Usa Industrials Machine Screws