Shop All Socket Head Cap Screws
Usa Industrials
M3-0.50 Socket Head Cap Screw, Passivated Stainless Steel, 4 mm Length, 100 PK
Mfr # ZSCRW-144
Zoro # G301010934
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Metric
- Fastener Length 4 mm
- Drive Size 2 mm
- Material Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-144
- Zoro # G301010934
- UPC # 193005311650
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 4 mm |
Screw Length | 4 mm |
Drive Size | 2 mm |
Head Height | 1.65 mm |
Dimensional Standards | ISO 7380 |
Minimum Thread Length | 4 mm |
Head Diameter | 5.7 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Hex |
Material | Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3, Minimum Thread Length 4 mm, Fastener Length 4 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60363)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0300)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1in Grade 18-8 Stainless Steel 15PK (9062849)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-573)
- USA INDUSTRIALS 5/8"-11 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-689)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-84)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-96)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-72)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51050.043.0225)
- Usa Industrials Socket Head Cap Screws