Shop All Machine Screws
Usa Industrials
M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK
Mfr # ZSCRW-429
Zoro # G201010850
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Passivated
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-429
- Zoro # G201010850
- UPC # 193005332723
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Height | 1.7 mm |
Dimensional Standards | DIN 7985 |
Head Width | 4 mm |
Screw Size | M2 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | DIN 7985 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Includes Washer | No |
Thread Direction | Right Hand |
Thread Type | Coarse |
Includes Nut | No |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK100, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2, Fastener Length 6 mm, Head Width 4 mm, Head Height 1.7 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG #7 1-1/2 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 100PK (SML-F150 - 100)
- TAMPER-PRUF SCREWS 1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490300)
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B025)
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-468)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- USA INDUSTRIALS M3-0.50 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-454)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- USA INDUSTRIALS 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-809)
- USA INDUSTRIALS #8-32 x 1-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-366)
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01967)
- Usa Industrials Machine Screws