Shop All Socket Head Cap Screws
Usa Industrials
M10-1.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 10 PK
Mfr # ZSCRW-192
Zoro # G001011408
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 25 mm
- Drive Size 6 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-192
- Zoro # G001011408
- UPC # 193005313388
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Screw Length | 25 mm |
Drive Size | 6 mm |
Head Height | 5.5 mm |
Minimum Thread Length | 25 mm |
Head Diameter | 17.5 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M10, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.112.0350)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length, 5 PK (ZSCRW-614)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-56)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 25 PK (ZSCRW-47)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length (ZSCRW-665)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 25 PK (ZSCRW-182)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 5 PK (ZSCRW-654)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (SC22100350-14-100P1)
- Usa Industrials Socket Head Cap Screws