Shop All Foam Sheets
Usa Industrials
Low Comp Silicone Foam Sheet w/High Temp Adhsv-3/8" Thk x 24" W x 24"
Mfr # ZUSA12CR10480-41
Zoro # G800436693
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Color Brown
- Length 24"
- Firmness @ 25% Deflection (PSI) 9 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA12CR10480-41
- Zoro # G800436693
- UPC # 193005180713
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length | 24" |
Width | 24" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Silicone |
Color | Brown |
Firmness @ 25% Deflection (PSI) | 9 psi |
Temp. Range | -100 Degrees to 500 Degrees F |
Density | 29 lbs / cu. ft. |
Thickness | 3/8" |
Backing Type | High Temperature Adhesive |
Tensile Strength (PSI) | 100 psi |
Standards | ASTM D1056 2D3 |
Grade | Low Compression Set |
Texture | Smooth |
Temperature Range - Adhesives | -100° to 500° F |
Shape | Sheet |
Firmness | Medium (9 - 13 psi) |
Description
Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 3/8" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003524)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 3/8" T x 3/8" W x 10 ft. L (ZUSAESR-S-77)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 11/16 in Thick, White (ZUSA-XPE-60)
- Usa Industrials Foam Sheets