Shop All Foam Sheets
Usa Industrials
Low Comp Silicone Foam Sheet w/High Temp Adhsv-1/16" Thk x 24" W x 24"
Mfr # ZUSA12CR10480-37
Zoro # G000436578
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width 24"
- Tensile Strength (PSI) 100 psi
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA12CR10480-37
- Zoro # G000436578
- UPC # 193005180669
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width | 24" |
Length | 24" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Silicone |
Tensile Strength (PSI) | 100 psi |
Thickness | 1/16" |
Backing Type | High Temperature Adhesive |
Color | Brown |
Standards | ASTM D1056 2D3 |
Density | 29 lbs / cu. ft. |
Temp. Range | -100 Degrees to 500 Degrees F |
Firmness @ 25% Deflection (PSI) | 9 psi |
Shape | Sheet |
Grade | Low Compression Set |
Temperature Range - Adhesives | -100° to 500° F |
Texture | Smooth |
Firmness | Medium (9 - 13 psi) |
Description
Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 1/16" T x 36" W x 12" L (ZUSANSR-449)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- Usa Industrials Foam Sheets