Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-76
Zoro # G302689238
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-76
- Zoro # G302689238
- UPC # 193005485054
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 6 in |
Dia. Tolerance Max. | 0.7495 in |
Dia. Tolerance Min. | 0.749 in |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Overall Length | 6 in |
Diameter | 3/4 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter Tolerance - Maximum | 0.75 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
System of Measurement | Inch |
Series | ZSHAFT |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1 3/16-KW (1610 X 1 3/16-KW)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- ARO Control Package (59809)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- Usa Industrials Linear Shafts & Support Rails