Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-66
Zoro # G602689280
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Min. 0.624 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-66
- Zoro # G602689280
- UPC # 193005483807
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 30 in |
Dia. Tolerance Min. | 0.624 in |
Dia. Tolerance Max. | 0.6245 in |
Min. - Max. Shaft Diameter | 0.624 in - 0.6245 in |
Diameter Tolerance - Maximum | 0.625 in |
Diameter Tolerance - Minimum | 0.624 in |
Diameter | 5/8 in |
Overall Length | 30 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
System of Measurement | Inch |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Valve And Bonnet Asm W/Dust Cap (V82K)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- Usa Industrials Linear Shafts & Support Rails