Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-427
Zoro # G002689576
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 40 mm
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-427
- Zoro # G002689576
- UPC # 193005486501
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 40 mm |
Length | 200 mm |
Dia. Tolerance Max. | 40 mm |
Dia. Tolerance Min. | 39.984 mm |
Min. - Max. Shaft Diameter | 39.984 mm - 40 mm |
Diameter Tolerance - Maximum | 40 mm |
Overall Length | 200 mm |
Diameter | 40 mm |
Diameter Tolerance - Minimum | 39.984 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
System of Measurement | Metric |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Core Type | Solid |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Metric, Diameter 40 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 39.984 mm, Diameter Tolerance - Maximum 40 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- KIPP Reducing Bushing For Square Tubes A=20, 25, B=30, Thermoplastic Black (K0492.13020)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- Usa Industrials Linear Shafts & Support Rails