Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-423
Zoro # G102689605
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 35 mm
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 35 mm
- Finish Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-423
- Zoro # G102689605
- UPC # 193005486488
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 35 mm |
Length | 1,200 mm |
Dia. Tolerance Max. | 35 mm |
Dia. Tolerance Min. | 34.984 mm |
Min. - Max. Shaft Diameter | 34.984 mm - 35 mm |
Diameter Tolerance - Minimum | 34.984 mm |
Diameter Tolerance - Maximum | 35 mm |
Overall Length | 1,200 mm |
Diameter | 35 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Metric, Diameter 35 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 34.984 mm, Diameter Tolerance - Maximum 35 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI36N (MI36N)
- D&D 160" Outside Length, 1" Top Width, 1 Ribs (8V1600)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F199)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- Usa Industrials Linear Shafts & Support Rails