Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-420
Zoro # G702689562
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 35 mm
- Material Carbon Steel
- Min. Surface Hardness 60-65 RC
- Finish Case Hardened
- For Use With Ball Bearings, Plain Linear Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-420
- Zoro # G702689562
- UPC # 193005486457
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 35 mm |
Length | 600 mm |
Dia. Tolerance Min. | 34.984 mm |
Dia. Tolerance Max. | 35 mm |
Min. - Max. Shaft Diameter | 34.984 mm - 35 mm |
Diameter | 35 mm |
Diameter Tolerance - Maximum | 35 mm |
Overall Length | 600 mm |
Diameter Tolerance - Minimum | 34.984 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Metric |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
Core Type | Solid |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Metric, Diameter 35 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 34.984 mm, Diameter Tolerance - Maximum 35 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350)
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore (3FCX1)
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- Usa Industrials Linear Bearings & Guides