Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-42
Zoro # G102689445
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.499 in
- Finish Case Hardened
- Min. Surface Hardness 60-65 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-42
- Zoro # G102689445
- UPC # 193005483586
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 8 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.4995 in |
Min. - Max. Shaft Diameter | 0.499 in - 0.4995 in |
Overall Length | 8 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter | 1/2 in |
Diameter Tolerance - Maximum | 0.5 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 8 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- Usa Industrials Linear Shafts & Support Rails