Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-411
Zoro # G302689634
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material Carbon Steel
- Dia. Tolerance Max. 30 mm
- Dia. Tolerance Min. 29.984 mm
- Min. Surface Hardness 60-65 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-411
- Zoro # G302689634
- UPC # 193005486389
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 30 mm |
Length | 800 mm |
Dia. Tolerance Max. | 30 mm |
Dia. Tolerance Min. | 29.984 mm |
Min. - Max. Shaft Diameter | 29.984 mm - 30 mm |
Diameter | 30 mm |
Diameter Tolerance - Maximum | 30 mm |
Diameter Tolerance - Minimum | 29.984 mm |
Overall Length | 800 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Metric |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Core Type | Solid |
Series | ZSHAFT |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 800 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 29.984 mm, Diameter Tolerance - Maximum 30 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG02530-100)
- SIOUX TOOLS REVERSE VALVE UNIT (SP506408)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- Usa Industrials Linear Shafts & Support Rails